20" Green Scrub Brush Alternative Scrubbing Pad - 4 Per Case
This scrub pad gets down into the cracks and crevices of uneven floor surfaces and deep grout lines for unsurpassed cleaning results. Ideal as a scrub brush alternative. Easy to change. Recommended for use on machines up to 500rpm. Sold 4 pads per case.
Global Industrial
Model # :WB261882TS
Global Industrial 20" Turfscrub Pad, Green, 4 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$919.00
1
1
Available on or around 10/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 20 in |
Product Details
| Type | Scrubbing Pad |
| Package Quantity | 4 |
| Description | Scrub Brush Alternative Scrubbing Pad |
| Pad Shape | Round |
| Color | Green |
| Application | Scrubbing |
| Manufacturers Part Number | 261882TS |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | Up to 500 rpm |
| Brand | Global Industrial |