Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Rubbermaid

Model # :WB705618

MPN #: FG262073BLUE

Rubbermaid® Recycling Can, 20 Gallon, Blue

Product Description
Ideal for central collection, transporting and shipping recyclable waste with heavy duty construction and convenient features. Large capacity saves labor and reduces collection costs. This recycling container is blue imprinted with We Recycle to keep non recyclables out and avoid messy sorting. Polyethylene construction resists chips, rust and dents and features reinforced rims and rugged handles. Nests when empty and handles prevent jamming for easy separation.
Add the optional dolly for easy transport without lifting.

PRICE
$47.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/2 in
Depth19-1/2 in
Height22-7/8 in
Weight6 lbs

Product Details

Assembly RequiredNo
TypeUtility Recycling Can
Number of Openings1
ColorBlue
LidNo
Capacity20 gal
Lid TypeOpen
MaterialPlastic
Manufacturers Part NumberFG262073BLUE
Indoor/OutdoorIndoor
Accepted MaterialsMixed Recyclables
Container MarkingsRecycle Logo
ShapeRound
BrandRubbermaid