SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Slant/Fin® 2" Solid Snap-On Wall Trim 30 Series 101-640

Slant/Fin® 2" Solid Snap-On Wall Trim 30 Series 101-640

Item #: WBB306646

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $21.00

Quantity

Customers Also Viewed

Dyna-Glo™ Propane Convection Heater, 25000 BTU

Dyna-Glo™ Propane Convection Heater, 25000 BTU

Continental Dynamics® Portable Electric Heater, 120V, 1500W

Continental Dynamics® Portable Electric Heater, 120V, 1500W

Global Industrial® Portable Electric Garage Space Heater, 120V, 1500W

Global Industrial® Portable Electric Garage Space Heater, 120V, 1500W

Slant Fin 2" Solid Snap-On Wall Trim 30 Series

This wall trim is for use at left or right wall partitions or as one-piece filler sleeves. Features solid non-hinged design with open ends. For use with Slant Fin baseboard heaters.

Weights & Dimensions

  • Width 2-11/16 IN (6.83 cm)
  • Height 7-7/8 IN (20 cm)
  • Length 2 IN (5.08 cm)

Product Details

  • Type Wall Trim
  • Brand Slant Fin
  • Material Galvanized Steel
  • Manufacturers Part Number 101-640
  • Color Family Nu-White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Slant/Fin® 2" Solid Snap-On Wall Trim 30 Series 101-640

Slant/Fin® 2" Solid Snap-On Wall Trim 30 Series 101-640

Item #: WBB306646

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant