This 30" high machine table features heavy duty arc-welded construction throughout, sturdy 2" angle legs and a 12 ga steel top. Table has a 1000 lbs capacity. Gray enamel finish. Shipped set-up, ready to use.
Jamco Stationary Machine Table W/ 2 Shelves, Steel Square Edge, 36"W x 24"D, Gray
|
Questions & Answers (0)
Product Description
PRICE
$699.00
1
1
Ships in 40 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 30 in |
| Weight Capacity | 2000 lbs |
| Weight | 54 lbs |
Product Details
| Assembly Required | No |
| Shelf Capacity | 1000 lbs |
| Color | Gray |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | WS236GP |
| Top Material | Steel |
| Brand | Jamco |