Additional Two keys for Mortise Cylinder Lock. Keyed alike.
Global Industrial
Model # :WB603131
Global Industrial™ 2 Keys For Mortise Lock (Keyed Alike)
|
Questions & Answers (0)
Product Description
PRICE
$2.19
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/12 |
| Depth | 1/48 |
| Height | 1/6 |
Product Details
| Style | Keys |
| Type | Keys |
| Package Quantity | 2 |
| Color | Yellow |
| Manufacturers Part Number | 603131 |
| For Use With | Mortise Cylinder Lock |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |