SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Safco® Recycling Center For Multiple Recyclables, 56 Gallon, Black/Gray

Safco® Recycling Center For Multiple Recyclables, 56 Gallon, Black/Gray

Item #: WB261331

(7)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Safco® Recycling Center For Multiple Recyclables, 56 Gallon, Black/Gray
  • Global Industrial™ Medium Duty Natural Trash Bags - 30 to 33 Gal, 0.57 Mil, 250 Bags/Case

    $87.95

  • Global Industrial™ Light Duty Black Trash Bags - 33 Gal, 0.43 Mil, 500 Bags/Case

    $128.95

$381.70 up to 33% OFF

Price: $255.95

Quantity

Customers Also Viewed

Global Industrial™ Slim Trash Can, 23 Gallon, Blue

Global Industrial™ Slim Trash Can, 23 Gallon, Blue

Global Industrial™ Bottles & Cans Recycling Lid, Blue

Global Industrial™ Bottles & Cans Recycling Lid, Blue

Safco® Recycling Center For Plastic/Cans/Waste, 84 Gallon, Black/Gray

Safco® Recycling Center For Plastic/Cans/Waste, 84 Gallon, Black/Gray

Rubbermaid® Brute Recycling Can w/Lid, 50 Gallon, Blue

Rubbermaid® Brute Recycling Can w/Lid, 50 Gallon, Blue

Global Industrial™ Outdoor Ashtray, 5 Gallon, Black

Global Industrial™ Outdoor Ashtray, 5 Gallon, Black

Global Industrial™ Aluminum Round Open Top Trash Can, 35 Gallon, Satin Clear

Global Industrial™ Aluminum Round Open Top Trash Can, 35 Gallon, Satin Clear

Global Industrial™ Mobile Trash Container, 95 Gallon Blue

Global Industrial™ Mobile Trash Container, 95 Gallon Blue

Justrite 14 Gallon Oily Waste Can, Red - 09500

Justrite 14 Gallon Oily Waste Can, Red - 09500

Global Industrial™ Mobile Trash Container, 65 Gallon Blue

Global Industrial™ Mobile Trash Container, 65 Gallon Blue

Justrite 6 Gallon Oily Waste Can, Red - 09100

Justrite 6 Gallon Oily Waste Can, Red - 09100

Recycling center includes 2 receptacles made of 100% recyclable polyethylene that is impact and moisture resistant. Receptacles offer 28 gallon capacity each and are joined together using a corrugated plastic base and lid. Lid includes large diameter openings with decals for quick identification. Measures 31"W x 16"D x 33"H overall. Easy assembly.

Weights & Dimensions

  • Depth 16 IN (40.64 cm)
  • Width 31 IN (78.74 cm)
  • Height 33 IN (83.82 cm)

Product Details

  • Gallons per Liner 28 (105.99 l)
  • Assembly Required Unassembled
  • Capacity 56 GAL (211.98 l)
  • Type Recycling Station
  • Brand Safco
  • Material Plastic
  • Manufacturers Part Number 9794BL
  • Shape Rectangle
  • Color Family Black
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    4
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Carol

    Date: April 23, 2019

    Great product
    Your review:
    Great product for the price. It may be disposable, but we are using it in our cafe and hope it lasts for quite awhile.
  • Reviewer: Patrick

    Date: April 23, 2019

    2 in 1
    Your review:
    This product arrived well within the expected date in good condition.
  • Reviewer: RENEE

    Date: April 23, 2019

    I LOVE THIS but buy the right size bags
    Your review:
    This is one of the best non-essential things I have bought for our household. Found the perfect place to put it, that made it super easy for all to use.
  • Reviewer: Hannah

    Date: April 23, 2019

    Nice Recycle Bin
    Your review:
    These were not what I expected, but seem to be okay so far.
  • Reviewer: Mark

    Date: April 23, 2019

    Great product
    Your review:
    Great product shipped as promised overnight and product was as described. Would prefer a larger size to accommodate common recycling bages
  • Reviewer: margaret

    Date: April 23, 2019

    Recycling center
    Your review:
    This product is an extremely economical way to recyle your cans and bottles. We have had in place at our facility for a year, and has stood the test of time.
  • Reviewer: margaret

    Date: April 23, 2019

    2 in 1 disposable recycling center
    Your review:
    Excellent non-expensive solution to office recycling of cans & bottles. Since Cans & bottles are normally co-mingled as recycled product-we labled one side cans/plastic while labeling the other receptacle 'Waste"
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is there an option to buy this without the can/plastic labels? I need one for mixed recycling and trash.

    Question Asked By: Maya, August 08, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Maya, Those are actually decals. Four separate packs of decals (3 of each): "Paper", "Plastic", "Cans" & "Waste". You can choose which ones you would like to use or not use. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safco® Recycling Center For Multiple Recyclables, 56 Gallon, Black/Gray

Safco® Recycling Center For Multiple Recyclables, 56 Gallon, Black/Gray

Item #: WB261331

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Safco® Recycling Center For Multiple Recyclables, 56 Gallon, Black/Gray
    Safco® Recycling Center For Multiple Recyclables, 56 Gallon, Black/Gray
    Safco® Recycling Center For Multiple Recyclables, 56 Gallon, Black/Gray
    Safco® Recycling Center For Multiple Recyclables, 56 Gallon, Black/Gray
    Safco® Recycling Center For Multiple Recyclables, 56 Gallon, Black/Gray
    Safco® Recycling Center For Multiple Recyclables, 56 Gallon, Black/Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant