SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Slant/Fin® Multi/Pak®80 -2' Hydronic Baseboard Radiation For Hot Water 103-401-2

Slant/Fin® Multi/Pak®80 -2' Hydronic Baseboard Radiation For Hot Water 103-401-2

Item #: WBB306648

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $145.95

Quantity

Customers Also Viewed

Slant/Fin® Multi/Pak®80 -3' Hydronic Baseboard Radiation For Hot Water 103-401-3

Slant/Fin® Multi/Pak®80 -3' Hydronic Baseboard Radiation For Hot Water 103-401-3

Dyna-Glo™ Propane Convection Heater, 25000 BTU

Dyna-Glo™ Propane Convection Heater, 25000 BTU

Continental Dynamics® Portable Electric Heater, 120V, 1500W

Continental Dynamics® Portable Electric Heater, 120V, 1500W

Global Industrial® Portable Electric Garage Space Heater, 120V, 1500W

Global Industrial® Portable Electric Garage Space Heater, 120V, 1500W

Slant/Fin® Multi/Pak®80 -2' Hydronic Baseboard Radiation For Hot Water

This baseboard heater is made with rust resistant galvanized steel. Heavy duty 18-gauge front cover resists damage. H-3 Element in 80D Enclosure. 3/4 Copper tubing with 3-5/32x2-1/2x.011 Aluminum Fins. Puts out 730 BTU/Linear ft. using 180°F water at 1 GPM. Reference Specifications for additional ratings. Durable and economic design is ideal for light commercial buildings, apartments and residential applications. Optional accessories include: Hinged Right-Hand & Left-Hand End Caps and 90° Inside Corners
and are sold separately. Easy installation.

Weights & Dimensions

  • Element Diameter 3/4 IN
  • Width 3-1/2 IN (8.89 cm)
  • Height 8-7/8 IN (22.54 cm)
  • Length 24 IN (60.96 cm)

Product Details

  • Type Hot Water Heater
  • Brand Slant Fin
  • Tube Material Copper
  • Material Galvanized Steel
  • Manufacturers Part Number 103-401-2
  • Features 3-5/32"x2-1/2"x.011" Aluminum Fins
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Slant/Fin® Multi/Pak®80 -2' Hydronic Baseboard Radiation For Hot Water 103-401-2

Slant/Fin® Multi/Pak®80 -2' Hydronic Baseboard Radiation For Hot Water 103-401-2

Item #: WBB306648

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant