Slant Fin 2' Hydronic Complete Baseboard 30 Series
Ideal for high quality installations in homes, apartments and light commercial applications. This baseboard heater features a super strong galvanized steel enclosure with nu-white powder coat finish that resists rust and maintains its shape and beauty. Support brackets are uniquely engineered for superior strength. Accommodates return line. Flared element tubes facilitate joining sections. 1-3/4" floor-to-front cover opening promotes good air circulation for effective convection heating. Fully modulating, pivot mounted damper helps control individual room temperatures. Puts out 580 BTU/Linear ft. using 180°F water at 1 GPM. For use with hot water heating systems. No-noise, self-adjusting plastic expansion cradles eliminate metal-to-metal contact. High performance heating element with double bent aluminum fins. Measures 2-11/16"D x 7-7/8"H. Optional accessories include: Hinged Right-Hand & Left-Hand End Caps, Snap-On Wall Trim, Splice Plates, 90° Inside & Outside Corners, 135° Inside Corners, 7" Filler Sleeves, and Dummy Enclosures are sold separately.
Slant/Fin® 2' Hydronic Complete Baseboard 30 Series 101-401-2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 2-11/16 in |
| Height | 7-7/8 in |
Product Details
| Type | Hydronic Baseboard Heater |
| Material | Galvanized Steel |
| Color | White |
| Manufacturers Part Number | 101-401-2 |
| Brand | Slant Fin |
Compliance & Certifications
| Certifications | IBR |