- Eyewash for mounting on counter next to sink. Spray heads swivel 90 degrees from storage to operational position. Water flow is activated by flag handle.
- Two GS-Plus™ spray heads. Each head has a flip top dust cover, internal flow control and filter to remove impurities from the water flow.
- 1/2" IPS chrome plated brass stay-open ball valve. Valve is US-made with chrome plated brass ball and PTFE seals.
- Unit may be mounted on left side (G1806LH) of sink. Furnished with locknut and washer for securing unit to countertop.
- Polished chrome plated brass.
- 1/2" NPT male inlet.
- ANSI-compliant identification sign.
- Unit is completely assembled and water tested prior to shipment.
Guardian Equipment Deck Mount 90° Swivel Eye Washes, Left Hand Mounting, G1806LH
Write a Review
|
Questions & Answers (0)
Product Description
Deck Mount 90° Swivel Eye Washes, Left Hand, G1806LH
PRICE
$685.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Inlet Size | 1/2 NPT Male in |
Product Details
| Type | Eyewash Station |
| Mounting Location | Deck Mount |
| Description | Eyewash, 90° Swivel, Left Hand Mounted |
| Eyewash Flow Rate | 1.8 gal/min |
| Manufacturers Part Number | G1806LH |
| Eyewash Flow Pressure | 30 psi |
| Eyewash Activation | Hand Control |
| Eye/Face Wash Spray Heads | GS-Plus |
| Brand | Guardian Equipment |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1 |