
Price: $77.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
#2 Galvanized Clipper Carded Hooks
The double-staggered grip pattern gives wire hooks exceptional holding power without degrading the integrity of the belt carcass. Today's splices also have a very low profile, making them increasingly more compatible with conveyor components and compliant with the need for reduced operating noise. Typical industries for wire fasteners include: Package and parts handling, General manufacturing, Commercial laundry, Food processing, Agriculture, and Filter media. Individual Clipper hooks are secured on carding paper and work with any application, including bias splices and troughed belt applications.
The double-staggered grip pattern gives wire hooks exceptional holding power without degrading the integrity of the belt carcass. Today's splices also have a very low profile, making them increasingly more compatible with conveyor components and compliant with the need for reduced operating noise. Typical industries for wire fasteners include: Package and parts handling, General manufacturing, Commercial laundry, Food processing, Agriculture, and Filter media. Individual Clipper hooks are secured on carding paper and work with any application, including bias splices and troughed belt applications.
Weights & Dimensions
- Depth 0.75 IN (1.91 cm)
- Width 12 IN (30.48 cm)
- Height 3/4 IN
Product Details
- Type Clipper Carded Hooks
- Package Quantity 12" Card (84 hooks per card)
- Brand Apache Hose & Belting
- Material Galvanized Steel
- Color Family Silver
Customer Review
Product Q & A
There are no questions for this product.

#2 Galvanized Clipper Carded Hooks
$77.95
- Product Information
- Customer Review
- Product Q&A