Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Bemis

Model # :WBB32185

MPN #: 102 030

2-Gallon Multi-Purpose Sharps Container, 11-5/8"W x 7-3/4"D x 8-5/8"H, Red

Product Description
2-Gallon Multi-Purpose Sharps Container, 11-5/8"W x 7-3/4"D x 8-5/8"H, Red

Designed for use in restricted areas such as nurses' stations, med carts, laboratories, ORs and pharmacies. Can be wall-mounted or used freestanding on tabletop or cart.

  • Accommodate a large variety of sizes of sharps
  • Puncture-resistant, leakproof, high-impact plastic
  • Clear top with lock-tight lid
  • Can be autoclaved or incinerated
  • Easily accessible needle remover
  • Wide horizontal opening accepts various sharp disposables
  • Accommodates syringes up to 60cc
  • Built-in handles for easy transport
  • 2 gallon capacity
  • Measures 11-5/8"W x 7-3/4"D x 8-5/8"H
  • Meet or exceed OSHA, NIOSH, CDC, and JCAHO Standards
  • Uses bracket/key (Model# B794128 & B794000) for wall mounting


PROMOTIONAL PRICE
$18.75

was $31.95
Save $13.20 (41%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-5/8 in
Depth7-3/4 in
Height8-5/8 in

Product Details

LidHorizontal-Drop Lid
TypeSharps Container
Capacity2 gal
MaterialPlastic
Package Quantity1
DescriptionBiohazard Sharps Container
ColorRed
Manufacturers Part Number102 030
BrandBemis