Channel mounted clamping systems are ideal for multiple line runs. Cush-A-Clamps absorb vibrations and reduce unwanted noise. Channel mounted clamping systems are ideal for multiple line runs, while absorbing shock and vibration, reducing unwanted noise and preventing galvanic corrosion. Cush-A-Clamp® fits any standard 1-5/8" wide channel. Assembly consisting of steel clamp with locknut and thermoplastic elastomer cushion. All parts are marked for easy identification and packaged for small lot or bulk use. When specified, Cush-A-Clamp® assemblies up to 2", are available individually packaged.
2" 5/8" Tube Od Zinc Plated Anti-Vibration Cush-A-Clamp - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$202.50 Sold in packages of 10 / $20.25 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Width | 4-5/16 in |
| Height | 3-15/16 in |
| Weight Capacity | 2200 lbs |
| Size | 2-5/8 mm |
Product Details
| Type | Tube |
| Material | Steel/Zinc Plated |
| Package Quantity | 10 |
| Color | Black |
| Manufacturers Part Number | 042N048 |
| Fitting Type | AntiVibration Cush-A-Clamp |
| Brand | ZSI |