Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Krowne

Model # :WBB2169720

MPN #: 19-112L

Krowne 19-112L - Royal Series Utility Spray with Add-On Faucet

Product Description
Krowne 19-112L - Royal Series Utility Spray with Add-On Faucet, Low Lead

Features:

  • Krowne Royal Series Utility Spray with Add-On Faucet
  • Wall Mount
  • 8" Centers
  • 12" Spout
  • 96" Hose
  • Wall Mounting Kit
  • Ceramic Cartridge Valves
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


PRICE
$1,009.00

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Centers8 in
Hose Length96 in

Product Details

Mounting LocationWall
MaterialBrass
ColorSilver
Manufacturers Part Number19-112L
Faucet Holes2
Handle StylePaddle
Gallons per Minute1.8 gal/min
BrandKrowne

Compliance & Certifications

ADA CompliantYes