Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Clearance
Krowne

Model # :WBB2169719

MPN #: 19-108L

Krowne 19-108L - 8" Center Wall Mount Utility Spray

Product Description
Krowne 19-108L - 8" Center Wall Mount Utility Spray, Low Lead

Features:

  • Krowne Royal Series Utility Spray Assembly
  • Wall-Mounted
  • 8" Adjustable Centers
  • 72" Long Galvanized Steel Flexible Hose
  • Plastic Coated Wall Hook
  • Vacuum Breaker
  • 1/2" NPT Female Inlets
  • NSF and CSA Compliant
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


CLEARANCE PRICE
$761.00

was $909.00
Save $148.00 (16%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Centers8 in
Hose Length72 in

Product Details

Mounting LocationDeck
MaterialBrass
ColorSilver
Manufacturers Part Number19-108L
Faucet Valve TypeHose
Faucet Holes2
Handle StylePaddle
Gallons per Minute1.5 gal/min
BrandKrowne

Compliance & Certifications

ADA CompliantYes