Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB708139

Global Industrial™ 18" Traffic Cone, Reflective, Solid Orange Base, 2-1/2 lbs

Product Description
✓ Lightweight and easily portable
✓ Recycled PVC base & UV-stabilized PVC cone
✓ Orange with reflective band for high visibility

The orange base Global Industrial™ 18" Traffic Cone provides high visibility safety for warehouses, garages, parking lots, and more. It is made of impact- & corrosion-resistant, UV-stabilized PVC, so it is ideal for extreme conditions & outdoor use. The combination of orange body & base color and a high-intensity band of reflective tape provides high visibility in full daylight and low light applications. Weighing just 3-pounds, its lightweight design allows it to be easy picked up and moved without stress or strain. Meets MUTCD, NCHRP 350.

  • Nestable up to 20 units
  • 6"W highly-reflective band
  • UV-stabilized PVC cone resists fading & cracking
  • Base is made of eco-friendly recycled PVC
  • Wide 11-1/2"L x 11-1/2"W weighted base ensures stability and tip prevention
  • PRICE
    $25.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 10 units
    25.95
    Buy 11 units - 20 units
    24.75Save $1.20 (5%)
    Buy 21+ units
    24.00Save $1.95 (8%)
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height18 in
    Weight3 lbs
    Base Width11-1/2 in
    Base Length11-1/2 in

    Product Details

    TypeReflective Cone
    Reflective Tape6" High Intensity Reflective Tape
    ColorOrange
    MaterialPVC
    Base Color FamilyOrange
    Package Quantity1
    Manufacturers Part Number708139
    Base MaterialRecycled PVC
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsMeets MUTCD, NCHRP 350