Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB708136

Global Industrial™ 18" Traffic Cone, Non-Reflective, Solid Orange Base, 2-1/2 lbs

Product Description
✓ Nestable up to 20 units
✓ UV resistant PVC resists cracking and fading
✓ Meets MUTCD and NCHRP 350 standard

The Global Industrial™ Traffic Cone provides high daytime visibility for warehouses, garages, parking lots, and more. Cones can be used to help direct traffic on roads and work areas, or to create barriers to keep your workers safe. This orange 18" traffic cone is made of PVC for impact and corrosion resistance. Lightweight design allows convenient mobility and transport. Wide base ensures unit stability and tip prevention. Maximum nested units are 20. Meets MUTCD, NCHRP 350.
PROMOTIONAL PRICE
$11.00

was $12.75
Save $1.75 (14%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height18 in
Weight3 lbs
Base Width11-1/2 in
Base Length11-1/2 in

Product Details

TypeNon-Reflective Cone
Reflective TapeNone
ColorOrange
MaterialPVC
Base Color FamilyOrange
Package Quantity1
Manufacturers Part Number708136
Base MaterialRecycled PVC
BrandGlobal Industrial

Compliance & Certifications

CertificationsMeets MUTCD, NCHRP 350