18" Multicolored 9mm Hook Bungie Cord. Premium cords are very reliable and get the job done no matter what situation arises. Available in 5 different sizes. Colors are random, cannot be specified.
18" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.50 Sold in packages of 2 / $19.75 ea
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Weight | 1 lbs |
| Thickness | 9 mil |
Product Details
| Type | Bungie Cord |
| Package Quantity | 2 |
| Color | Assorted |
| Accessory Type | Bungee Cord and Strap |
| End Type | Hook |
| Brand | Harpster of Philipsburg |