SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Dyneema® Sleeve, MEMPHIS GLOVE 9318D10, 1 Each

Dyneema® Sleeve, MEMPHIS GLOVE 9318D10, 1 Each

Item #: WBB314432

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $18.75

Quantity

Customers Also Viewed

18" Kevlar Sleeve With Thumb Slot, MEMPHIS GLOVE 9378T

18" Kevlar Sleeve With Thumb Slot, MEMPHIS GLOVE 9378T

Cut Resistant Sleeves, MEMPHIS GLOVE 9378TE, 1 Each

Cut Resistant Sleeves, MEMPHIS GLOVE 9378TE, 1 Each

DuPont™ Tyvek® 400 Disposable Sleeves, 18"L, White, 200/Case

DuPont™ Tyvek® 400 Disposable Sleeves, 18"L, White, 200/Case

Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton

Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton

Global Industrial™ Disposable Microporous Coverall, Elastic Wrists/Ankles, White, 3XL, 25/Case

Global Industrial™ Disposable Microporous Coverall, Elastic Wrists/Ankles, White, 3XL, 25/Case

Global Industrial™ Disposable Polypropylene Lab Coat Knit Wrist Collar Snap Closure XL 25/Case

Global Industrial™ Disposable Polypropylene Lab Coat Knit Wrist Collar Snap Closure XL 25/Case

18" 10 Gauge Dyneema® Sleeve, 1 Each

One of the most distinguishing Dyneema® characteristics is its cool-to-touch property. Dyneema® fiber's inherent ability to dissipate body heat and pass moisture from inside of the glove to the outside, results in longer wear time which promotes greater hadn protection. Achieves a CE cut score of 3 and a CPPT score of 2.

Applications:
  • Dyneema® is comparable to aramids and much better than traditional materials like leather, cotton, and nylon
  • Disperses heat four times faster than aramids, cotton and leather, ensuring that the gloves feel cool and comfortable
  • Dyneema® is able to bend and move in a very flexible way
  • Due to its high tenacity (strength) it is extremely resistant to tears which increases the life of Dyneema® products
  • Cut Resistant - CE score of 3, CPPT2
  • Launderable


Applications:
  • Air Conditioning Manufacturing
  • Assembly Line
  • Cut Protection
  • Food Service
  • Glass Handling
  • HVAC
  • Warehousing


Weights & Dimensions

  • Length 18 IN (45.72 cm)

Product Details

  • Type Protective Sleeve
  • Cut Level A2
  • Brand MCR Safety
  • Description Dyneema® Sleeve, 10 Gauge
  • Material Dyneema
  • Manufacturers Part Number 9318D10
  • Color Family Gray

Compliance & Certifications

  • Certifications ANSI Cut A2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dyneema® Sleeve, MEMPHIS GLOVE 9318D10, 1 Each

Dyneema® Sleeve, MEMPHIS GLOVE 9318D10, 1 Each

Item #: WBB314432

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant