Standard specifications include:
BED - 6-5/8" deep x 12 ga. formed steel Slider Bed is powder coat painted. Reinforced with 3/4" pipe which forms sockets for guard rails.
BELT - Ultimate 140BBS - Nitrile Belt
END DRIVE - Located on discharge end of conveyor, chain guard on left hand side.
DRIVE PULLEY - 8" dia. with 1-3/16" dia. shaft at bearings, machine crowned and fully lagged.
TAIL PULLEY - 6" dia. with 1-3/16" dia. shaft at bearings, machine crowned.
SNUB IDLER - Adjustable 2-1/8" dia. for tail end; 2-1/2" dia. for drive end. Pre-lubricated ball
bearings. Guards included.
RETURN IDLER - Adjustable 1.9" dia. pre-lubricated ball bearings.
TAKE-UP - Take-ups at tail pulley. Provides 4" of belt take-up.
BEARINGS - Sealed, pre-lubricated, self-aligning, ball bearings on drive and tail pulleys.
MOTOR - 1 HP, 230V 3Phase TEFC Premium Energy Efficient Motor.
SPEED REDUCTION - Sealed worm gear C-Face speed reducer. No. 50 roller chain to drive pulley.
BELT SPEED - Constant 65 FPM.
CAPACITY - Maximum Load per Linear Foot of conveyor is 100 lbs.
Note: Floor supports are not included; please order separately.
This product is non-cancelable and non-returnable.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
Hytrol® 36"W Model TL Heavy Duty Slider Bed Conveyor, 17'L, 450lb Cap., 65 FPM, 230V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15,289.00
1
1
Ships in 45 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17'1" ft |
| Weight Capacity | 450 lbs |
| Weight | 852 lbs |
| Belt Width | 36 in |
| Overall Bed Width | 42 in |
| Belt Length | 15 ft |
| Drive Pulley Diameter | 8 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Conveyor |
| Horsepower | 1 HP |
| Voltage | 230 V |
| Material | Steel |
| Conveyor Speed | 65 FPM |
| Manufacturers Part Number | 17-1-TL42 |
| Conveyor Section | Straight |
| Brand | Hytrol |