x

Take 15% off your entire order!

Offer applied at checkout

Hytrol® Model TL 17'1"L Heavy Duty Slider Bed Conveyor 17-1-TL30 - 24"W Belt

Shown with Optional Floor Supports

Hytrol® Model TL 17'1"L Heavy Duty Slider Bed Conveyor 17-1-TL30 - 24"W Belt

Item #: WBB918688

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $7,473.00

Quantity

Customers Also Viewed

Hytrol® Model TL 17'1"L Heavy Duty Slider Bed Conveyor 17-1-TL30 - 24"W Belt

Standard specifications include:

BED - 6-5/8" deep x 12 ga. formed steel Slider Bed is powder coat painted. Reinforced with 3/4" pipe which forms sockets for guard rails.

BELT - Ultimate 140BBS - Nitrile Belt

END DRIVE - Located on discharge end of conveyor, chain guard on left hand side.

DRIVE PULLEY - 8" dia. with 1-3/16" dia. shaft at bearings, machine crowned and fully lagged.

TAIL PULLEY - 6" dia. with 1-3/16" dia. shaft at bearings, machine crowned.

SNUB IDLER - Adjustable 2-1/8" dia. for tail end; 2-1/2" dia. for drive end. Pre-lubricated ball bearings. Guards included.

RETURN IDLER - Adjustable 1.9" dia. pre-lubricated ball bearings.

TAKE-UP - Take-ups at tail pulley. Provides 4" of belt take-up.

BEARINGS - Sealed, pre-lubricated, self-aligning, ball bearings on drive and tail pulleys.

MOTOR - 1 HP 115 - 1 Phase - 60 Hz. Premium Energy Efficient C-Face.

SPEED REDUCTION - Sealed worm gear C-Face speed reducer. No. 50 roller chain to drive pulley.

BELT SPEED - Constant 65 FPM.

CAPACITY - Maximum Load per Linear Foot of conveyor is 100 lbs.

Note: Floor supports are not included; please order separately.

  • LENGTH FEET 17'1"
  • CAPACITY LBS 530 (240.91 kg)
  • ASSEMBLY Unassembled
  • BELT LENGTH FEET 15 (4.57 m)
  • BELT WIDTH INCHES 24 (60.96 cm)
  • BRAND Hytrol
  • CONSTRUCTION 6-5/8" x 12 ga Formed Steel Slider Bed
  • CONVEYOR SPEED 65 FPM
  • DRIVE PULLEY DIAMETER INCHES 8 (20.32 cm)
  • HORSE POWER 1
  • MANUFACTURERS PART NUMBER 17-1-TL30
  • OVERALL BED WIDTH INCHES 30 (76.2 cm)
  • VOLTAGE 115
  • WEIGHT LBS 725 (329.55 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hytrol® Model TL 17'1"L Heavy Duty Slider Bed Conveyor 17-1-TL30 - 24"W Belt

Hytrol® Model TL 17'1"L Heavy Duty Slider Bed Conveyor 17-1-TL30 - 24"W Belt

Item #: WBB918688

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant