This riser shelf adds storage space and keep your work surface clear. The large full-width, 12" deep riser shelf is constructed of 16 ga stainless steel for strength. It attaches to steel work surfaces only. The shelf assembles easily.
Aero Manufacturing Riser Shelf W/ 430 Stainless Steel, 96"W x 12"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$899.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 12 in |
| Height | 18 in |
| Weight | 28 lbs |
Product Details
| Assembly Required | Yes |
| Style | Shelf |
| Type | Riser |
| Material | 430 Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | 401296 |
| Brand | Aero Manufacturing |