This riser shelf adds storage space and keep your work surface clear. This large full width, 12" deep riser shelf is constructed of 16 ga stainless steel for strength. It attaches to steel work surface only. It assembles easily.
Aero Manufacturing Riser Shelf W/ 430 Stainless Steel, 72"W x 12"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$919.00
1
1
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 12 in |
| Height | 18 in |
| Weight | 20 lbs |
Product Details
| Assembly Required | Yes |
| Style | Shelf |
| Type | Riser |
| Material | 430 Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | 401272 |
| Brand | Aero Manufacturing |