Take 15% off your entire order!

Offer applied at checkout

Aero Manufacturing Riser Shelf W/ 430 Stainless Steel, 60"W x 12"D

Aero Manufacturing Riser Shelf W/ 430 Stainless Steel, 60"W x 12"D

Item #: WB250166

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $492.95

Quantity

Customers Also Viewed

This riser shelf adds storage space and keep your work surface clear. The large full-width, 12" deep riser shelf is constructed of 16 ga stainless steel for strength. It attaches to steel work surfaces only. The shelf assembles easily.

Product Details

  • Type Riser
  • Brand Aero Manufacturing Company
  • Assembly Required Yes
  • Material 430 Stainless Steel
  • Style Shelf
  • Manufacturers Part Number 401260
  • Color Family Silver

Weights & Dimensions

  • Depth 12 in (30.48 cm)
  • Width 60 in (152.4 cm)
  • Height 18 in (45.72 cm)
  • Weight 17 lbs (7.73 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing Riser Shelf W/ 430 Stainless Steel, 60"W x 12"D

Aero Manufacturing Riser Shelf W/ 430 Stainless Steel, 60"W x 12"D

Item #: WB250166

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant