Recommended for use with air operated pumps as well as hand pumps. Complete with 2" bung. Powder coated 12 gauge steel construction.
Liquidynamics™ 901006 16 Gallon Cover
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-1/8 in |
| Weight | 4 lbs |
| Diameter | 15-5/8 in |
| Fits Drum Diameter | 15-5/8 in |
Product Details
| Assembly Required | No |
| Type | Drum Cover |
| Capacity | 16 Gallon Drum gal |
| Material | Steel |
| Color | White |
| Manufacturers Part Number | 901006 |
| Brand | Liquidynamics |