Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Krowne

Model # :WBB2169867

MPN #: 16-141L

Krowne 16-141L - Royal Series Single Hole Wall Mount Faucet, 6" Spout

Product Description
Krowne 16-141L - Royal Series Single Hole Wall Mount Faucet, 6" Spout, Low Lead

Features:

  • Krowne Royal Series Faucet
  • Splash-Mounted
  • Single Hole
  • 6" Spout
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


PRICE
$169.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Mounting LocationWall
MaterialBrass
DescriptionSingle Hole Wall Mount Faucet W/Spout
ColorSilver
Manufacturers Part Number16-141L
BrandKrowne

Compliance & Certifications

ADA CompliantYes