Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Krowne

Model # :WBB2169866

MPN #: 16-140L

Krowne 16-140L - Royal Series Single Hole Wall Mount Faucet, 3-1/2" Gooseneck Spout

Product Description
Krowne 16-140L - Royal Series Single Hole Wall Mount Faucet, 3-1/2" Gooseneck Spout, Low Lead

Features:

  • Krowne Royal Series Faucet
  • Splash-Mounted
  • Single Hole
  • Gooseneck Spout 3-1/2" Wide
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


PRICE
$155.95

1
1
Available on or around 10/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Mounting LocationWall
MaterialBrass
DescriptionSingle Hole Wall Mount Faucet W/Gooseneck Spout
ColorSilver
Manufacturers Part Number16-140L
BrandKrowne

Compliance & Certifications

ADA CompliantYes