Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Krowne

Model # :WBB2169970

MPN #: 16-121L

Krowne 16-121L - Royal Series Knee Pedal Valve

Product Description
Krowne 16-121L - Royal Series Knee Pedal Valve, Low Lead

Features:

  • Krowne Royal Series Knee Valve
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


PRICE
$269.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number16-121L
MaterialBrass
DescriptionKnee Pedal Valve
ColorSilver
BrandKrowne

Compliance & Certifications

ADA CompliantYes