Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Dyna-Glo

Model # :WB246644

MPN #: RMC-LPC25DG

Dyna-Glo™ Propane Convection Heater, 25000 BTU

Product Description
This Dyna-Glo 25,000 BTU portable convection gas fired propane (LP) heater is designed to provide a consistent, long term solution for spaces up to 600 ft². Ideal for homeowner workshops or construction sites, and this convection heater will operate using a standard 20 lbs liquid propane tank (Tank not included), no electricity required for operation. 10'L regulator and hose assembly included. Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation.

Features:
  • Continuously variable BTU's
  • 360° heat radius
  • Inner windshield
  • 2 piece knockdown burn chamber
  • Auto safety shutoff
  • Large sturdy base prevents tipping
  • 1 hand piezo ignition
  • 10'L regulator and hose assembly included
  • CSA certified
  • Runtimes for a 20 lbs tank 29 hrs at 15,000K, 22 hrs at 20,000K, and 17 hrs at 25,000K. Runtimes for a 40 lbs tank 58 hrs at 15,000K, 43 hrs at 20,000K, and 35 hrs at 25,000K. Runtimes for a 100 lbs tank 144 hrs at 15,000K, 108 hrs at 20,000K, and 86 hrs at 25,000K
  • Limited warranty of 1 year


PRICE
$139.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-11/16 in
Width11-11/16 in
Height12-7/8 in
Weight6 lbs
Coverage Area600 ft²

Product Details

TypeConvection Heater
Max Run Time1 hr
ColorSilver
Includes10' Regulator and Hose Assembly
MaterialSteel
Ignition TypePiezo
Manufacturers Part NumberRMC-LPC25DG
BTU15000/25000 BTU
Fuel TypePropane
ThermostatNo
BrandDyna-Glo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA