SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

15" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

15" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

Item #: WBB335916

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$30.95 ea.

Price: $61.90 / Pkg of 2

Quantity

Customers Also Viewed

21" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

21" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

31" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

31" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

10" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

10" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

36" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

36" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

4" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

4" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

24" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

24" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

18" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

18" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

11" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

11" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

15 Inch Black rubber tarp strap. Stretchable yet strong for range of uses. Made with steel hooks for long life. Great as a tie down.

Weights & Dimensions

  • Bungee Length 10 IN (25.4 cm)
  • Length 15 IN (38.1 cm)
  • Weight 2.10 LBS (.95 kg)

Product Details

  • End Type S Hook
  • Type Tarp Strap
  • Accessory Type Bungee Cord and Strap
  • Package Quantity 10
  • Brand Harpster of Philipsburg
  • Hook Material Galvanized Carbon Steel
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
15" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

15" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

Item #: WBB335916

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant