Control Cable. Replaces OEM Part Number #56035 For Western. 1 Year Limited Warranty.
Cable, Control, New Style, 108in - Min Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
2
2
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9' |
Product Details
| Type | New Style |
| Manufacturers Part Number | 1313010 |
| For Use With | Western |
| Product Grouping | Control Cable |
| Compatible Part/Model Number | #56035 |
| Brand | Buyers Products |
Warranty
| Warranty | 1 yr |