Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Merit Brass

Model # :WBB352431

MPN #: XNL114-0804

Brass 125 Lb Lead Free Fitting 1/2" X 1/4" Hex Bushing Npt Male X Female - Pkg Qty 50

Product Description
Merit Brass 125 Lb Lead Free Fitting 1/2" x 1/4" Hex Bushing NPT Male X Female

Red brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.

PRICE
$787.50  Sold in packages of 50 / $15.75 ea

1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/4 in
Size1/2 x 1/4 in
Diameter1/2 in

Product Details

Point Of OriginImport
Class125
Fitting TypeHex Bushing
MaterialLead-Free Brass
Package Quantity50
Connection StyleMNPT x FNPT
Manufacturers Part NumberXNL114-0804
PSI125 psi
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes