3/4" Cast Iron Filter Head
Fill-Rite 1200KTG9075, 3/4" Cast Iron Filter Head, 18 GPM, In-Line
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$77.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 3 lbs |
| Inlet Connection | 3/4 in |
Product Details
| Type | Accessory |
| Mount | In-line |
| Outlet Connection Type | NPT |
| Color | Silver |
| For Use With | FR112, FR1204G, FR1210G, FR152, FR2410G, FR604G, FR610G, FR700V, SD1202G |
| Gallons per Minute | 18 gal/min |
| Outlet | 3/4 |
| Manufacturers Part Number | 1200KTG9075 |
| Fuel Type | Gasoline, Diesel, Ethanol (blends up to 15%), Ultra-Low Sulfur Diesel |
| PSI | 50.0 psi |
| Inlet Connection Type | NPT |
| Housing Material | Cast Iron |
| Brand | Fill-Rite |
Warranty
| Warranty | 1 yr |