Take 15% off your entire order!

Offer applied at checkout

K-Tool 73871 1200 Lb. Capacity Universal Tie Down 1" x 6' PVC Coated Ends

K-Tool 73871 1200 Lb. Capacity Universal Tie Down 1" x 6' PVC Coated Ends

Item #: WBB781158

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $13.75

Quantity

Customers Also Viewed

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ Pedestrian Strip Door Curtain 3'W x 7'H

Global Industrial™ Pedestrian Strip Door Curtain 3'W x 7'H

Ancra® 2" x 27' Ratchet Strap 47970-10 with Short-Wide Ratchet Buckle & Flat Hooks

Ancra® 2" x 27' Ratchet Strap 47970-10 with Short-Wide Ratchet Buckle & Flat Hooks

K-Tool 73861 900 Lb. Capacity Ratcheting Tie Down 1" x 13' Forged Hooks

K-Tool 73861 900 Lb. Capacity Ratcheting Tie Down 1" x 13' Forged Hooks

K-Tool 73864 400 Lb. Cap. Motorcycle Tie Down 1" x 6' Chrome & PVC Coated Hooks

K-Tool 73864 400 Lb. Cap. Motorcycle Tie Down 1" x 6' Chrome & PVC Coated Hooks

Snap-Loc Hand Truck Cinch Strap Tie-Down, 2" x 15', 1200 Lb. Cap.

Snap-Loc Hand Truck Cinch Strap Tie-Down, 2" x 15', 1200 Lb. Cap.

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

K-Tool 73871 1200 Lb. Capacity Universal Tie Down 1" x 6' PVC Coated Ends

Multipurpose tie down with PVC-coated hooks. Measures 1 inch by 6 feet. Rated for 1200 lbs.

Weights & Dimensions

  • Width 1 IN (2.54 cm)
  • Ultimate Load Strength Capacity Range 0 to 1500 LBS
  • Length 6 FT (1.83 m)
  • Ultimate Load Strength Weight Capacity 900 LBS (409.09 kg)

Product Details

  • Type Wire U-Hook End Fitting
  • Package Quantity 1
  • Brand K-Tool International
  • Material Nylon
  • Manufacturers Part Number KTI-73871
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
K-Tool 73871 1200 Lb. Capacity Universal Tie Down 1" x 6' PVC Coated Ends

K-Tool 73871 1200 Lb. Capacity Universal Tie Down 1" x 6' PVC Coated Ends

Item #: WBB781158

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant