Take 15% off your entire order!

Offer applied at checkout

K-Tool 73870 900 Lb. Cap. Cargo Control Ratchet Tie Down Strap 15' x 1" PVC Coated Hooks - 4 Pack

K-Tool 73870 900 Lb. Cap. Cargo Control Ratchet Tie Down Strap 15' x 1" PVC Coated Hooks - 4 Pack

Item #: WBB781157

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Quantity

Customers Also Viewed

K-Tool 73871 1200 Lb. Capacity Universal Tie Down 1" x 6' PVC Coated Ends

K-Tool 73871 1200 Lb. Capacity Universal Tie Down 1" x 6' PVC Coated Ends

K-Tool 73864 400 Lb. Cap. Motorcycle Tie Down 1" x 6' Chrome & PVC Coated Hooks

K-Tool 73864 400 Lb. Cap. Motorcycle Tie Down 1" x 6' Chrome & PVC Coated Hooks

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ Molded Rubber Wheel Chock With Handle

Ancra® 2" x 27' Ratchet Strap 47970-10 with Short-Wide Ratchet Buckle & Flat Hooks

Ancra® 2" x 27' Ratchet Strap 47970-10 with Short-Wide Ratchet Buckle & Flat Hooks

K-Tool 73861 900 Lb. Capacity Ratcheting Tie Down 1" x 13' Forged Hooks

K-Tool 73861 900 Lb. Capacity Ratcheting Tie Down 1" x 13' Forged Hooks

Snap-Loc Heavy Duty Tow Recovery Strap, 1" x 15', 7000 Lb. Cap.

Snap-Loc Heavy Duty Tow Recovery Strap, 1" x 15', 7000 Lb. Cap.

Snap-Loc Hand Truck Cinch Strap Tie-Down, 2" x 15', 1200 Lb. Cap.

Snap-Loc Hand Truck Cinch Strap Tie-Down, 2" x 15', 1200 Lb. Cap.

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray 9"W X 5"D X 13"H

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray 9"W X 5"D X 13"H

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Justrite Smokers Cease Fire Cigarette Butt Receptacle 1 Gallon Black

Justrite Smokers Cease Fire Cigarette Butt Receptacle 1 Gallon Black

K-Tool 73870 900 Lb. Cap. Cargo Control Ratchet Tie Down Strap 15' x 1" PVC Coated Hooks - 4 Pack

Package includes four multipurpose tie downs with PVC-coated hooks. Each measures 1 inch wide by 13 feet long. Rated for 900 lbs.

Product Details

  • Type Wire U-Hook End Fitting
  • Package Quantity 4
  • Brand K-Tool International
  • Material Nylon
  • Manufacturers Part Number KTI-73870
  • Color Family Red

Weights & Dimensions

  • Width 1 IN (2.54 cm)
  • Ultimate Load Strength Capacity Range 0 to 1500 LBS
  • Length 15 FT (4.57 m)
  • Ultimate Load Strength Weight Capacity 900 LBS (409.09 kg)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KJ

    Date: April 23, 2019

    Red tie downs
    Your review:
    Exactly what I wanted!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
K-Tool 73870 900 Lb. Cap. Cargo Control Ratchet Tie Down Strap 15' x 1" PVC Coated Hooks - 4 Pack

K-Tool 73870 900 Lb. Cap. Cargo Control Ratchet Tie Down Strap 15' x 1" PVC Coated Hooks - 4 Pack

Item #: WBB781157

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant