Multipurpose tie down with PVC-coated hooks. Measures 1 inch wide by 13 feet long. Rated for 900 lbs.
K-Tool 73861 900 Lb. Capacity Ratcheting Tie Down 1" x 13' Forged Hooks
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 ft |
| Width | 1 in |
| Ultimate Load Strength Capacity Range | 0 to 900 lbs |
| Ultimate Load Strength Weight Capacity | 900 lbs |
Product Details
| Type | Wire U-Hook End Fitting |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | KTI-73861 |
| Brand | K-Tool International |