SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

12" Ready Set Staple Tool  (RSC187-12)

12" Ready Set Staple Tool (RSC187-12)

Item #: WBB325311

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,539.00

Quantity

Customers Also Viewed

36" Ready Set Staple Belt Lacing, Stainless  (Rs125sj36) - 4 Pack

36" Ready Set Staple Belt Lacing, Stainless (Rs125sj36) - 4 Pack

24" Ready Set Staple Belt Lacing, Stainless  (Rs125sj24) - 4 Pack

24" Ready Set Staple Belt Lacing, Stainless (Rs125sj24) - 4 Pack

18" Ready Set Staple Belt Lacing, Stainless  (Rs125sj18) - 4 Pack

18" Ready Set Staple Belt Lacing, Stainless (Rs125sj18) - 4 Pack

18" Ready Set Staple Belt Lacing, Galvanized  (Rs187j18) - 4 Pack

18" Ready Set Staple Belt Lacing, Galvanized (Rs187j18) - 4 Pack

#1 Galvanized Clipper Carded Hooks

#1 Galvanized Clipper Carded Hooks

#2 Short Point Galvanized Clipper Carded Hooks

#2 Short Point Galvanized Clipper Carded Hooks

#2 Galvanized Clipper Carded Hooks

#2 Galvanized Clipper Carded Hooks

12" Ready Set Staple Belt Lacing, Galvanized  (Rs187j12) - 4 Pack

12" Ready Set Staple Belt Lacing, Galvanized (Rs187j12) - 4 Pack

12" Ready Set Staple Belt Lacing, Galvanized  (Rs62j12) - 4 Pack

12" Ready Set Staple Belt Lacing, Galvanized (Rs62j12) - 4 Pack

12" Ready Set Staple Tool (RSC187-12)

Securely holds the fasteners on the belt, in proper alignment, while staples are driven. Installs two staples simultaneously for fast, simple splicing and the tool can be moved rapidly along the belt as staples are installed. Also provides a solid anvil surface for initial clinching of the staples. Comes complete with guide blocks and drivers and are available in a variety of widths. Wider tools are available for production lacing and fabrication shop requirements.

Weights & Dimensions

  • Depth 7 IN (17.78 cm)
  • Width 19 IN (48.26 cm)
  • Height 5 IN (12.7 cm)

Product Details

  • Type Ready Set Staple Tool
  • Package Quantity 30" Strip
  • Brand Apache Hose & Belting
  • Material Stainless Steel
  • Color Family Multi-Colored
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12" Ready Set Staple Tool  (RSC187-12)

12" Ready Set Staple Tool (RSC187-12)

Item #: WBB325311

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant