
Price: $168.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
12" Ready Set Staple Belt Lacing, Galvanized (RS187J12)
Ideal for a wide variety of light- and medium-duty fastener applications. The system features one-piece fastener strips with pre-inserted staples that speed installation and keep downtime to a minimum. Designed for belts from 1/16" (1.5 mm) to 1/4" (6.4 mm), Alligator Ready Set installation is easy with a portable, lightweight application tool that can be carried to the job for on-site installation. Simply fit the fastener strip onto the belt end and secure with the special installation tool, then drive and finish set the staples for a strong, long-lasting splice. Market Applications: Package and Parts Conveying, Food and Sanitary Contact, Agricultural Harvesting and Handling, Recycling and Scrap Handling, and Wood Products. Standard Galvanized Steel fastener material is suitable for most applications. Plated for rust and corrosion resistance. Includes Nylon Covered Steel Cable, designed for use with steel fasteners and recommended for troughing or flat belt conveyors.
Ideal for a wide variety of light- and medium-duty fastener applications. The system features one-piece fastener strips with pre-inserted staples that speed installation and keep downtime to a minimum. Designed for belts from 1/16" (1.5 mm) to 1/4" (6.4 mm), Alligator Ready Set installation is easy with a portable, lightweight application tool that can be carried to the job for on-site installation. Simply fit the fastener strip onto the belt end and secure with the special installation tool, then drive and finish set the staples for a strong, long-lasting splice. Market Applications: Package and Parts Conveying, Food and Sanitary Contact, Agricultural Harvesting and Handling, Recycling and Scrap Handling, and Wood Products. Standard Galvanized Steel fastener material is suitable for most applications. Plated for rust and corrosion resistance. Includes Nylon Covered Steel Cable, designed for use with steel fasteners and recommended for troughing or flat belt conveyors.
Weights & Dimensions
- Depth 1 in (2.54 cm)
- Width 11-1/2 in (29.21 cm)
- Height 1 in (2.54 cm)
Product Details
- Type Ready Set Staple Belt Lacing
- Package Quantity (4) - 12" Strips
- Brand Apache Hose & Belting
- Material Galvanized Steel
- Color Family Silver
Customer Review
Product Q & A
There are no questions for this product.

12" Ready Set Staple Belt Lacing, Galvanized (Rs187j12) - 4 Pack
$168.95
- Product Information
- Customer Review
- Product Q&A