Features rounded T molded corners to match top and for operator protection at knee level. 15"W x 19-1/4"D. Blue powder coat. This product is made in USA.
Pro-Line Stacking Steel Drawer W/ Lock, 15"W x 20"D x 12"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$975.00
1
1
Ships in 9 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 20 in |
| Height | 12 in |
Product Details
| Assembly Required | No |
| Type | Drawer |
| Country of Origin | USA |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | MDS12-L14-HK-L14 |
| Brand | Pro-Line |