Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
ANCRA Cargo

Model # :WBC0062498

MPN #: 49896-11

ANCRA Cargo® 1/2" Forged Steel Heavy-Duty D-Ring Galvanized with Weld-On Clip - Pkg Qty 50

Product Description
Made of high-strength steel, the 1/2-in. forged steel heavy-duty D-ring with weld-on clip provides a durable and reliable tie-down method that will last for years. The D-ring can add versatility and options for utility trailer applications since it can be placed almost anywhere along your flatbed truck or trailer.

Features:
  • Can be welded to the side of your truck trailer for optimum securement
  • Working load limit: 4,000 lbs


PRICE
$500.00  Sold in packages of 50 / $10.00 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2
Width2-3/8 in
Height2-1/2 in
Weight Capacity4400
Weight1 lbs

Product Details

TypeD-Ring w/ Weld-On Clip
Anchor MaterialSteel
ColorGray
StyleD-Ring
MaterialSteel
Package Quantity50
Manufacturers Part Number49896-11
Attachment TypeD-ring
BrandANCRA Cargo