Primarily used in HVAC and automotive applications.
Features:
- Sighting laser can be turned off
- Large 4-digit backlit LCD
- Selectable temperature unit
- Fast response timeAuto power off
- CE, RoHS, WEEE approved
- Soft carrying case
- Battery
- User's manual
Weights & Dimensions
| Length | 11 in |
| Width | 6 in |
| Height | 2-3/4 in |
Product Details
| Style | Non-Contact Infrared |
| Temperature Range | -25 to 999F (-22 to 535) °C |
| Description | 12:1 Wide-Range Infrared Thermometer |
| Manufacturers Part Number | IRT650 |
| Brand | General Tools |