Take 15% off your entire order!

Offer applied at checkout

+

American Standard 118830 Selectronic Sensor Toilet Flush Valve, 1.28 GPF, 11-1/2" Rough-In

American Standard 118830 Selectronic Sensor Toilet Flush Valve, 1.28 GPF, 11-1/2" Rough-In

Item #: WBB850520

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$849.30 up to 22% OFF

Price: $662.00

Quantity

Customers Also Viewed

American Standard 6063.051.002 Selectronic Urinal Sensor Flush Valve, FloWise .5 GPF

American Standard 6063.051.002 Selectronic Urinal Sensor Flush Valve, FloWise .5 GPF

American Standard 6065161 Exposed Selectronic Sensor Toilet Flush Valve, 1.6 GPF

American Standard 6065161 Exposed Selectronic Sensor Toilet Flush Valve, 1.6 GPF

American Standard 6063101.002 Sensor Flush Valve, Urinal, 1.0 GPF

American Standard 6063101.002 Sensor Flush Valve, Urinal, 1.0 GPF

American Standard 6047.161 Manual Flush Valve For Toilets, 1.6 GPF

American Standard 6047.161 Manual Flush Valve For Toilets, 1.6 GPF

Sloan® G2 Optima Plus, Battery Powered Sensor Toilet Flushometer, RESS-C, 1.6/3.5GPF

Sloan® G2 Optima Plus, Battery Powered Sensor Toilet Flushometer, RESS-C, 1.6/3.5GPF

American Standard 6045051.002 Manual Urinal Flush Valve, 0.5GPF

American Standard 6045051.002 Manual Urinal Flush Valve, 0.5GPF

EZ Flush - Automatic Retro-Fit Kit For Water Closets and Urinals

EZ Flush - Automatic Retro-Fit Kit For Water Closets and Urinals

Sloan® G2 Optima Plus® RESS-U, Urinal Battery Powered Flushometer 1.1/1.6GPF

Sloan® G2 Optima Plus® RESS-U, Urinal Battery Powered Flushometer 1.1/1.6GPF

American Standard 118830 Selectronic Sensor Toilet Flush Valve, 1.28 GPF, 11-1/2" Rough-In

Features:
  • Flush valve with rough-in
  • Chrome finish
  • This high efficiency 1.28 gpf flush valve saves 20% of water usage when matched with the 1.28 gpf Afwall or Madera HET's
  • Electronic flush valve with Selectronic proximity system for hygienic " Hands Free" operation
  • Self-cleaning piston helps prevent clogging and reduces maintenance
  • Positive seal ensures leak-free performance
  • Safety timer helps prevent vandalism by shutting the valve off if sensor is covered for more than 60 seconds
  • Fully Mechanical Manual Override allows valve to flush during a power failure
  • Fail-safe operation valve automatically closes on loss of power or water pressure
  • Sanitary flush valve automatically flushes after 24 hours of non-use to maintain trap seal
  • State of the art electronics are immune to outside light
  • Watertight design ensures dependable performance
  • Range can be adjusted without tools (manually or by remote control)
  • Can be installed left or right-handed
  • DC Powered (battery included)
  • For use with wall or floor-mounted bowls with 1.5" top spud
  • 11.5" Rough-In

Weights & Dimensions

  • Tailpiece Size 1-1/2 IN (3.81 cm)
  • Spud Size 1-1/2 IN (3.81 cm)

Product Details

  • Gallons per Flush 1.28 GAL/FLUSH (4.85 l)
  • Battery Type 6V Lithium Battery
  • Flush Type Sensor
  • Liters per Flush 4.8
  • Spud Placement Top
  • For Use With Toilet
  • Brand American Standard
  • PSI 25-80 PSI
  • Series Selectronic
  • Manufacturers Part Number 6065121.002
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Standard 118830 Selectronic Sensor Toilet Flush Valve, 1.28 GPF, 11-1/2" Rough-In

American Standard 118830 Selectronic Sensor Toilet Flush Valve, 1.28 GPF, 11-1/2" Rough-In

Item #: WBB850520

The item above has been added to your shopping list:

List name

Save Item to

Select List

    American Standard 118830 Selectronic Sensor Toilet Flush Valve, 1.28 GPF, 11-1/2" Rough-In
    American Standard 118830 Selectronic Sensor Toilet Flush Valve, 1.28 GPF, 11-1/2" Rough-In
    American Standard 118830 Selectronic Sensor Toilet Flush Valve, 1.28 GPF, 11-1/2" Rough-In
    American Standard 118830 Selectronic Sensor Toilet Flush Valve, 1.28 GPF, 11-1/2" Rough-In
    American Standard 118830 Selectronic Sensor Toilet Flush Valve, 1.28 GPF, 11-1/2" Rough-In
    American Standard 118830 Selectronic Sensor Toilet Flush Valve, 1.28 GPF, 11-1/2" Rough-In
    American Standard 118830 Selectronic Sensor Toilet Flush Valve, 1.28 GPF, 11-1/2" Rough-In
    American Standard 118830 Selectronic Sensor Toilet Flush Valve, 1.28 GPF, 11-1/2" Rough-In
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant