SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-9, 1-Pair

Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-9, 1-Pair

Item #: WBB310735

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $17.50

Quantity

Customers Also Viewed

Sol-Vex®  Unsupported Nitrile Gloves, Ansell 37-175-11, 1-Pair - Pkg Qty 12

Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-175-11, 1-Pair - Pkg Qty 12

TouchNTuff® 92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Grn, XL,100/Box

TouchNTuff® 92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Grn, XL,100/Box

TouchNTuff® 92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Green, L, 100/Box

TouchNTuff® 92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Green, L, 100/Box

TouchNTuff® 92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Green, M, 100/Box

TouchNTuff® 92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Green, M, 100/Box

PIP Flock Lined Unsupported Nitrile Gloves, 15 Mil, Green, L, 1 Pair - Pkg Qty 12

PIP Flock Lined Unsupported Nitrile Gloves, 15 Mil, Green, L, 1 Pair - Pkg Qty 12

Ansell 37-646 VersaTouch® Chemical Resistant Gloves, Nitrile, Size 8, 1 Pair - Pkg Qty 12

Ansell 37-646 VersaTouch® Chemical Resistant Gloves, Nitrile, Size 8, 1 Pair - Pkg Qty 12

Ansell 37-646 VersaTouch® Chemical Resistant Gloves, Nitrile, Size 9, 1 Pair - Pkg Qty 12

Ansell 37-646 VersaTouch® Chemical Resistant Gloves, Nitrile, Size 9, 1 Pair - Pkg Qty 12

North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair

North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair

Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-9, 1-Pair

Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial. The sandpatch finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts. No inner cotton flocking, reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities.

Features
  • Fully reusable, with an unequaled abrasion resistance
  • High levels of flexibility, comfort and dexterity.
  • Offers superior snag, puncture and abrasion protection over rubber or neoprene gloves.
  • Gloves do not promote contact dermatitis
  • High-performance nitrile compound which provides an outstanding combination of strength and chemical resistance
  • Suitable for heavy-duty cleaning applications.
  • When exposed to aromatic and petroleum solvents, as well as caustics and animal fats, Sol-Vex® gloves have proven to be a superior choice over rubber or neoprene
  • FDA Food Approved 21 CFR 177.2600

Weights & Dimensions

  • Grip Sandpatch
  • Width 0.049 IN (.12 cm)
  • Thickness 22 MIL
  • Size L
  • Cuff Length 18 IN (45.72 cm)
  • Weight 0.05 LBS (.02 kg)

Product Details

  • Texture Sandpatch
  • Lining Material Unlined
  • Resistance Chemical, Puncture
  • Description Sol-Vex® Unsupported Nitrile Gloves
  • Latex Free Yes
  • Package Quantity 1 Pair
  • Brand Ansell
  • Usage Sheet Metal Assembly, Machining and Degreasing
  • Manufacturers Part Number 37-185-9
  • Anti Static Yes
  • Color Family Green
  • Cuff Style Gauntlet
  • Coating Material Nitrile

Compliance & Certifications

  • ANSI Abrasion A5
  • Certifications FDA Approval 21 CFR 177.2600
  • EN 388 4102
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JAMES

    Date: April 23, 2019

    Comfortable protection
    Your review:
    Sturdy and secure, they are great!
  • Reviewer: James

    Date: April 23, 2019

    Best Chemical/Dishwashing Gloves Ever
    Your review:
    I have used these gloves for years in the metal finishing/chemical handling industry and now in the food service industry. They are the best I have found for reasonably light weight with excellent durability. Even with the high price, these are about the best value there is if you need really good gloves!
  • Reviewer: Jack

    Date: September 06, 2014

    durable and effective
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-9, 1-Pair

Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-9, 1-Pair

Item #: WBB310735

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-9, 1-Pair
    Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-9, 1-Pair
    Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-9, 1-Pair
    Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-9, 1-Pair
    Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-9, 1-Pair
    Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-9, 1-Pair
    Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-9, 1-Pair
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant