Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Ansell

Model # :WBB310732

MPN #: 37-175-9

Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-175-9, 1 Pair - Pkg Qty 12

Product Description
Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-175-9, 1-Pair

Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial. The sandpatch finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts.

Features
  • Fully reusable, with an unequaled abrasion resistance.
  • Cotton flocking, reducing sweat for the wearer.
  • Offers superior snag, puncture and abrasion protection over rubber or neoprene gloves.
  • Gloves do not promote contact dermatitis
  • High-performance nitrile compound which provides an outstanding combination of strength and chemical resistance
  • Suitable for heavy-duty cleaning applications.
  • When exposed to aromatic and petroleum solvents, as well as caustics and animal fats, Sol-Vex® gloves have proven to be a superior choice over rubber or neoprene
  • FDA Food Approved 21 CFR 177.2600
PROMOTIONAL PRICE
$75.60  Sold in packages of 12 / $6.30 ea

was $114.00
Save $38.40 (34%)
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width0.153 in
Weight0.2 lbs
Cuff Length13 in
SizeL
GripSandpatch
Thickness17 mil

Product Details

Abrasion LevelA4
ApplicationSheet Metal Assembly, Machining and Degreasing
ResistanceChemical, Puncture
Cuff StyleGauntlet
MaterialNitrile
Latex FreeYes
Manufacturers Part Number37-175-9
Coating MaterialNitrile
Cut LevelEN388: 1
BrandAnsell
TypeNitrile Gloves
ColorGreen
SeriesAlphaTec Solvex 37-175
Anti StaticNo
UsageSheet Metal Assembly, Machining and Degreasing
Package Quantity1 Pair
DescriptionSol-Vex® Unsupported Nitrile Gloves
TextureSandpatch
Lining MaterialFlocked
Glove Size9

Compliance & Certifications

EN 3884101
CertificationsFDA Approval 21 CFR 177.2600