+

$3.41 ea.
Price: $40.92 / Pkg of 12
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-155-10, 1-Pair
Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial. No inner cotton flocking, reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities. The sandpatch finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts.
Features
Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial. No inner cotton flocking, reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities. The sandpatch finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts.
Features
- Fully reusable, with an unequaled abrasion resistance
- Gloves do not promote contact dermatitis
- Offers superior snag, puncture and abrasion protection over rubber or neoprene gloves.
- High levels of flexibility, comfort and dexterity.
- High-performance nitrile compound which provides an outstanding combination of strength and chemical resistance
- Suitable for heavy-duty cleaning applications.
- When exposed to aromatic and petroleum solvents, as well as caustics and animal fats, Sol-Vex®; gloves have proven to be a superior choice over rubber or neoprene
- FDA Food Approved 21 CFR 177.2600
Weights & Dimensions
- Grip Sandpatch
- Width 0.222 IN (.56 cm)
- Thickness 15 MIL
- Size XL
- Cuff Length 13 IN (33.02 cm)
- Weight 0.22 LBS (.1 kg)
Product Details
- Texture Sandpatch
- Lining Material Unlined
- Resistance Chemical, Puncture
- Description Sol-Vex® Unsupported Nitrile Gloves
- Latex Free Yes
- Package Quantity 1 Pair
- Brand Ansell
- Usage Sheet Metal Assembly, Machining and Degreasing
- Manufacturers Part Number 37-155-10
- Anti Static Yes
- Color Family Green
- Cuff Style Gauntlet
- Coating Material Nitrile
Compliance & Certifications
- ANSI Abrasion A4
- Certifications FDA Approval 21 CFR 177.2600
- EN 388 4101
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-155-10, 1-Pair - Pkg Qty 12
$3.41
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories