Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Model # :WBB1891798

MPN #: 113783B

113783B Round Dome Utility Fiber Optic Marker, White Pole 72"H, 48" Above Ground, Orange

Product Description
These round dome top utility markers are ideal for marking underground hazards and rights of way. 3-1/2" O.D. round white post with domed 3-1/2" I.D. color enhancer on the top. These are constructed of a durable, UV resistant, thermoplastic polymer material which is resistant to impact, ozone and hydrocarbons.

Features:
  • Utility Round Dome Marker
  • White Pole 72" Length
  • 48" Above Ground
  • Orange Color Enhancer #B104MB
  • Text / Graphics: Underground Telephone Cable in this Vicinity WARNING Call Locating Service Before Digging "811"
  • PRICE
    $81.95

    1
    1
    Ships in 35 Business Days (ships from US)
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width3-1/2 in
    Depth3-1/2 in
    Height72 in
    Weight3 lbs

    Product Details

    StyleB104MB
    TypeUtility Markers
    MaterialThermoplastic Polymer
    Package Quantity1
    DescriptionRound Dome Top Utility Fiber Optic Marker
    ColorOrange
    Manufacturers Part Number113783B