Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Delta Plus

Model # :WBC0063364

MPN #: WCARY11W

Delta Plus 11' Self-Retracting Lifeline with Snap Hook

Product Description
Self-Retracting Lifeline Non-Leading Edge 11' Polyester Webbing. Self retracting lanyard designed for tasks that involve working at heights, such as construction, roofing, maintenance, and window cleaning. Ease of use - automatic buckles optimize installation and safety of lock.

Applications:
  • Public Works
  • Heavy Industry
  • Oil & Gas (Extraction)
  • Mining


PRICE
$395.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
Lifeline Length11 ft

Product Details

Lifeline MaterialPolyester Webbing
Number of Legs1
ColorBlue
Cable MaterialPolyester Webbing
Package Quantity1
Manufacturers Part NumberWCARY11W
Harness ConnectionSnap Hook
BrandDelta Plus

Compliance & Certifications

CertificationsCSA Z259.2.2-17; ANSI-ASSE Z359.14:2014
ANSI SRL ClassANSI-ASSE Z359.14:2014
ANSI SRL TYPESRL