Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Rubbermaid

Model # :WB498591GY

MPN #: FG294700GRAY

11 Gallon Round Rubbermaid Waste Receptacle - Gray

Product Description
Quality Rubbermaid waste containers are lightweight, yet withstand years of rugged indoor or outdoor use. They're made of easy-to-clean polyethylene that resists dents, cracks and corrosion. Classic Rubbermaid styling makes them attractive for offices and lobbies.

The optional lid, sold separately, features a swing door that allows trash to drop into the waste receptacle without hand contact while controlling insects and odors.

PRICE
$51.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/4 in
Depth15-3/4 in
Height18-3/4 in
Weight3 lbs

Product Details

Assembly RequiredNo
TypeUtility Trash Can
ColorGray
SeriesUntouchable®
LidNo
Capacity11 gal
Lid TypeOpen
MaterialPlastic
Manufacturers Part NumberFG294700GRAY
Indoor/OutdoorIndoor/Outdoor
ShapeRound
BrandRubbermaid