Model RT-90. Available with plastic backplate & plastic center hole, plastic back with aluminum grommet or aluminum housing with aluminum grommet. All reflectors are 3-1/4" diameter, 3/8" thick, 3/16" center hole.
Model # :WBB1504082
MPN #: 102222
102222 3-1/4" Amber Centermount Reflector, Plastic Backplate, RT-90A
|
Questions & Answers (0)
Product Description
PRICE
$6.20
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/4 in |
| Depth | 3-1/4 in |
| Height | 3/8 in |
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | Centermount Reflector |
| Color | Amber |
| Manufacturers Part Number | 102222 |