Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB603146

Global Industrial™ 10' Top Capping For Wire Mesh Partition

Product Description
TOP CAPPING CHANNEL
Supplied in 10 foot long strips

Top capping channel ties partition into a continuous, rigid line. Hardware not included. Splice plates are included with top capping. Order Top Capping in 10-foot sections. Calculate the total linear feet and round up to the nearest multiple of 10, then divide by 10 for the number of top capping sections.

Example: Actual room size is 63' 7" linear feet. Order 7 top capping sections (70 ft. total). You can cut to size.

PROMOTIONAL PRICE
$29.71

was $34.95
Save $5.24 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width10 ft
Depth2
Height1/12 ft
Nominal Width10 ft

Product Details

Assembly RequiredNo
TypeHardware
ColorGray
For Use WithWire Mesh Partitions
StyleTop Capping
MaterialMetal
Package Quantity1
Manufacturers Part Number603146
BrandGlobal Industrial

Warranty

Warranty1 yr