Justrite Step On Oily Waste Can
Dispose of oily and combustible trash safely. This 10 gallon step on garbage can has a raised, ventilated bottom which allows air-flow to help prevent spontaneous combustion. Oily waste can has self-closing, foot-operated lid and large folding carry handle. Trash can is made of heavy gauge galvanized steel and has durable powder coat finish. 10 Year Limited Warranty.
Justrite 10 Gallon Oily Waste Can, Yellow - 09301
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-15/16 in |
| Depth | 13-15/16 in |
| Height | 18-1/4 in |
| Weight | 12.2 lbs |
Product Details
| Assembly Required | No |
| Type | Round |
| Color | Yellow |
| Capacity | 10 gal |
| Material | Steel |
| Manufacturers Part Number | O9301 |
| Brand | Justrite |
Compliance & Certifications
| FM Approved | Y |
| UL Listed | Y |